Shop All Fuel & Gas Caps
Four Seasons
Chevy Caprice 11/Pontiac G8 09-08 Desiccant Bag, 83061
Mfr # 83061
Zoro # G1980060
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Length 1.5 in
- Universal Fit Direct
- Type Desiccant Cartridge Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 83061
- Zoro # G1980060
- UPC # 96361830615
- Country of Origin Unknown
- Category Fuel & Gas Caps
Dimensions
Length | 1.5 in |
Details
Color | White |
Material | Plastic |
Universal Fit | Direct |
Type | Desiccant Cartridge Kit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NAPA 1551 Hydraulic Filter Replacement (MF0057995)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9570 (9570)
- MILTON High Performance Hex Head Valve Cap, PK50 (435)
- HUMMINBIRD 14 M ID SIDB Y - SOLIX®/APEX® Side Imaging & 2D (720111-1)
- FOUR SEASONS Cap-Black 16Mm 10 P Ac Service Cap, 59937 (59937)
- FOUR SEASONS Service Cap Valve Core, 69500 (69500)
- FOUR SEASONS Cap/Service Cap 3/16 Alum. Ac Service Cap, 59621 (59621)
- FOUR SEASONS Cap-3/16 R12 Plast Ac Service Cap, 59620 (59620)
- FOUR SEASONS Cap-Lp R134 13Mm 10 Ac Service Cap, 59987 (59987)
- FOUR SEASONS Cap-Hp R134 16Mm 10 Ac Service Cap, 59988 (59988)
- AFTERMARKET Z17700 Radiator Cap 16 Lb PSI Automotive Cap With Sacrificial Anode (Z17700-NOR)
- Four Seasons Automotive Exterior Accessories