Shop All Power Steering Hoses
Four Seasons
Chevy Astro 91-90/Gmc Safari 91-90 Hose Assembly, 55789
Mfr # 55789
Zoro # G9345538
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Switch Included
- Material Aluminum / Rubber
- Type Discharge & Suction Line
- Discharge End Type Female O-Ring
- O-Ring A Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55789
- Zoro # G9345538
- UPC # 96361557895
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Switch Included |
Material | Aluminum / Rubber |
Type | Discharge & Suction Line |
Discharge End Type | Female O-Ring |
O-Ring A Quantity | 1 |
Discharge End Style | UNF O-Ring |
O-Ring B Quantity | 1 |
Suction End Type | Female O-Ring |
O-rings Included | Included |
Suction End Style | UNF O-Ring |
Refrigerant Type | R134a |
Bracket | w/o Bracket |
Switch Service Port | w/o Switch Port |
Manifold | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 11-1/2 x 13-1/2 in. (LL2358)
- BECKSON MARINE 4" x 14" Port Gasket (GK-414)
- US MOTOR WORKS HP IN-LINE FUEL PUMP-130LPH DIESEL (72003)
- BREMBO Brake Rotor / Uv Coated / Hc, 09.B494.11 (09.B494.11)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- Four Seasons Power Steering Hoses