Shop All Automotive Electrical Parts
Four Seasons
Chev Tracker 04-99/Suz Gr Vitara 04-99-V Resistor Block, 20146
Mfr # 20146
Zoro # G2846819
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Number of terminals 5
- Speed Fixed # 3
- Connector Shape Rectangular
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 20146
- Zoro # G2846819
- UPC # 96361201460
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Number of terminals | 5 |
Speed | Fixed # 3 |
Connector Shape | Rectangular |
Connector Gender | Female |
Terminal Type | Spade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Transmission Filter Kit 2004-2005 Mazda RX-8 1.3L, B-438 (B-438)
- MASTERCOOL Oft.Ring Kit For A/C (85200)
- MAIN FILTER GRADALL 91143144 Replacement/Interchange Spin-On Filter (MF0058073)
- STENS New Tire For Tire Size 20X10.00-10, Tread Commercial Turf 505, Ply 4, Rim Size 10 In., Max Psi 22 (160-669)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- SC JOHNSON PROFESSIONAL $SOLOPOL 4 LTR -EA (SN32140)
- PAC L.O.C.PRO Series 2-Channel High-Power Line-Out Converter with Harness (LP3-2)
- PHASETECH Mounting Bracket (RB22)
- SOLIDDRIVE Heat Sink (SD1-HS-CR)
- Four Seasons Automotive Electrical Parts