Shop All Power Steering Hoses
Four Seasons
Chev S10 Pu 93-92/Gmc S15 Pu 93-92 Hose Assembly, 55787
Mfr # 55787
Zoro # G9342406
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discharge & Suction Line
- Material Aluminum / Rubber
- Includes Switch Included
- Bracket w/o Bracket
- Switch Service Port w/o Switch Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 55787
- Zoro # G9342406
- UPC # 96361557871
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Type | Discharge & Suction Line |
Material | Aluminum / Rubber |
Includes | Switch Included |
Bracket | w/o Bracket |
Switch Service Port | w/o Switch Port |
Discharge End Type | Female O-Ring |
O-Ring A Quantity | 2 |
Suction End Type | Female O-Ring |
Manifold | Yes |
O-Ring B Quantity | 1 |
O-Ring C Quantity | 2 |
O-rings Included | Included |
Refrigerant Type | R134a |
Discharge End Style | UNF O-Ring |
Suction End Style | UNF O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLEDBRITE SledBrite S07603 Qwik Shine Sled Spray Wax - 4 oz. (S07603)
- SKF Drive Shaft Bearing, 6206-2RSJ (6206-2RSJ)
- STANT Oil Filler Cap, Cam On, Metal (MO66)
- BOMAR Low Profile Hatch; 20-1/4 X 20-1/4 (N103910A)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- EDELMANN P/S PARTS PKG RETURN HOSE 5/8" X 36" (71351)
- Four Seasons Power Steering Hoses