Shop All Power Steering Hoses
Four Seasons
Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253
Mfr # 56253
Zoro # G9350550
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Type Discharge & Suction Line
- Suction End Style Female O-Ring
- Service Port Type R134a Quick Disconnect
- O-Ring A Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56253
- Zoro # G9350550
- UPC # 96361562530
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Type | Discharge & Suction Line |
Suction End Style | Female O-Ring |
Service Port Type | R134a Quick Disconnect |
O-Ring A Quantity | 1 |
Discharge End Style | Female O-Ring |
O-rings Included | Included |
O-Ring C Quantity | 1 |
Switch Service Port | w/ Switch Port |
Suction End Type | Female O-Ring |
O-Ring E Quantity | 1 |
O-Ring B Quantity | 1 |
Bracket | w/o Bracket |
Discharge End Type | Female O-Ring |
Manifold | Yes |
Refrigerant Type | R134a |
O-Ring D Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Motor Oil, 0W-20 SAE Grade, 1 Qt. (833002)
- MOHAWK Cotton Lube Swab Large Truck, 18 In. (TS-3)
- CURT Electrical Tape, 60 ft. Rolls, 3/4", PK10 (59740)
- AMERICANA AMERICANA 20522 15 x 6 Tire & Wheel 5 Lug Wheel Spoke; White (AMW-20522)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- CRP PRODUCTS P/S Hose-Return, Psh0401 (PSH0401)
- Four Seasons Power Steering Hoses