Shop All Automotive Air Conditioning Accumulators
Four Seasons
CHEV PU 93-92-SUBURBAN/BLAZER/TAH 93-92
Mfr # 33122
Zoro # G702077055
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accumulator
- Material Aluminum
- O-Ring B Quantity 2
- Inlet Fitting Type Female O-Ring
- Body Length 8.000 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 33122
- Zoro # G702077055
- UPC # 96361331228
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Body Length | 8.000 IN |
Switch Port Dia. | 0.250 in |
Body Diameter | 3.500 IN |
Details
Type | Accumulator |
Material | Aluminum |
O-Ring B Quantity | 2 |
Inlet Fitting Type | Female O-Ring |
O-Ring A Quantity | 1 |
Switch Service Port | w/o Service Port |
Outlet Fitting Type | Male Insert O-Ring |
Outlet Fraction | 3/4 in |
Mounting Bracket Included | w/o Bracket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9 x 2-9/16 in. (PA3869)
- WAI GLOBAL STRBO PMGR (18369N)
- BALDWIN FILTERS Air Filter, 4-23/32 x 15-3/8 in. (PA3949)
- TUFF SUPPORT LIFT SUPPORT (612260)
- FOUR SEASONS PETERBILT 98-94 (33221)
- FOUR SEASONS Chev Camaro 02-98/Pont Firebird 02-98 (33157)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- MOTORCRAFT Accumulator Asy-Air Conditio, Yf37399 (YF37399)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha9360Sc (HA9360SC)
- GPD Accum / Driers, 1411536 (1411536)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10484C (HA10484C)
- Four Seasons Automotive Air Conditioning Accumulators