Shop All Power Steering Hoses
Four Seasons
Chev Pu 91-85-Suburban/Blazer/Tah 91-85 Hose Assembly, 55480
Mfr # 55480
Zoro # G9334021
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Type Discharge & Suction Line
- Suction End Type Female O-Ring
- O-Ring A Quantity 1
- O-rings Included Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55480
- Zoro # G9334021
- UPC # 96361554801
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Type | Discharge & Suction Line |
Suction End Type | Female O-Ring |
O-Ring A Quantity | 1 |
O-rings Included | Included |
Discharge End Type | Female O-Ring |
O-Ring B Quantity | 1 |
Bracket | w/o Bracket |
Suction End Style | UNF O-Ring |
Manifold | Yes |
Switch Service Port | w/o Switch Port |
O-Ring C Quantity | 2 |
Discharge End Style | UNF O-Ring |
Refrigerant Type | R134a |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMPA Air Spring - Rear, Air Suspension, SP559781-KA (SP559781-KA)
- FLEETGUARD Coolant Filter, WF2075 (WF2075)
- FEL-PRO Chry-Ind&Marine/Clar/Cksh/Dod-Pas&Tk/Mf/ Head Gasket Set, Hs7564C (HS7564C)
- HALTEC Dual Foot Air Chuck, 30 deg. (CH-330)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- ACDELCO Hose-Molded (Acdelco All-Makes Only), 22587M (22587M)
- Four Seasons Rubber Hoses & Accessories