Shop All Automotive Electrical Parts
Four Seasons
Chev Pu 91-73-G Ser Van/Express 78-73-Su Resistor Block, 20083
Mfr # 20083
Zoro # G2848383
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Gender Male
- Connector Shape Other design
- Terminal Type Spade
- Speed Fixed # 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20083
- Zoro # G2848383
- UPC # 96361200838
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Gender | Male |
Connector Shape | Other design |
Terminal Type | Spade |
Speed | Fixed # 3 |
Number of terminals | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Door Latch Cable - Front Right, 924-481 (924-481)
- WALKER EXHAUST Exhaust Muffler Assembly, 53943 (53943)
- DENSO Cabin Air Filter 1993-2001 Lexus ES300, 453-1004 (453-1004)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1151)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- XSCORPION Xscorpion DIOD3 3A Diode Power Diodes Per Beg - 10 Piece (DIOD3)
- STENTENSGOLF StentensGolf RE36400 Resistor Precharge for 36V Solenoid; 400 amp (RE36400)
- WESTCLOX Clock Radio Am/Fm Led (80209)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- Four Seasons Automotive Electrical