Shop All Power Steering Hoses
Four Seasons
Chev Pu 84-83-Suburban/Blazer/Tah 84-83 Hose Assembly, 55523
Mfr # 55523
Zoro # G9351689
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Switch Included
- Type Discharge & Suction Line
- Discharge End Style UNF O-Ring
- Bracket w/o Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55523
- Zoro # G9351689
- UPC # 96361555235
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Includes | Switch Included |
Type | Discharge & Suction Line |
Discharge End Style | UNF O-Ring |
Bracket | w/o Bracket |
O-rings Included | Included |
O-Ring B Quantity | 1 |
O-Ring A Quantity | 1 |
Manifold | Yes |
Refrigerant Type | R134a |
Suction End Style | UNF O-Ring |
Suction End Type | Female O-Ring |
Discharge End Type | Female O-Ring |
O-Ring C Quantity | 2 |
Switch Service Port | w/o Switch Port |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11276 (11276)
- BATTERY DOCTOR Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Blue (20541)
- GMB U-Joint, 220-1538 (220-1538)
- THEXTON Terminal Release Tool Kit (493)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- GATES Molded Reservoir Hose, 352448 (352448)
- Four Seasons Rubber Hoses & Accessories