Shop All Automotive Air Conditioning Accumulators
Four Seasons
Chev Pu 84-82-Suburban/Blazer/Tah 84-82 Accum. Tube, 34203
Mfr # 34203
Zoro # G4122652
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accumulators
- Outside Diameter 0.750 in
- Material Aluminum
- Bracket w/o Bracket
- Outlet Fraction 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 34203
- Zoro # G4122652
- UPC # 96361342033
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Outside Diameter | 0.750 in |
Details
Type | Accumulators |
Material | Aluminum |
Bracket | w/o Bracket |
Outlet Fraction | 3/4 in |
Refrigerant Type | R134a |
Inlet Fraction | 3/4 in |
O-Ring A Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 6-23/32 In (BT8512)
- SG TOOL AID Quick Change Ratcheting Terminal Crimping Kit with 9 Die Sets (18980)
- BALDWIN FILTERS Fuel Filter, 12-3/32x4-11/16x12-3/32 In (BF1216)
- GROTE Battery Cables, 2/0 Ga, 7", Black (84-9582)
- FOUR SEASONS PETERBILT 98-94 (33221)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- FOUR SEASONS Chev Camaro 02-98/Pont Firebird 02-98 (33157)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha9360Sc (HA9360SC)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10484C (HA10484C)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- GPD Accum / Driers, 1411536 (1411536)
- Four Seasons Automotive Heating & Air Conditioning