Shop All Automotive Air Conditioning Accumulators
Four Seasons
CHEV PU 04-02/GMC PU 04-02
Mfr # 83211
Zoro # G802077085
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accumulator
- Material Aluminum
- O-Ring B Quantity 2
- Body Diameter 3.500 IN
- Outlet Fitting Type P-Nut Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 83211
- Zoro # G802077085
- UPC # 96361832114
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Body Diameter | 3.500 IN |
Outlet Thread Size | M8x1.500 |
Switch Port Dia. | 0.472 in |
Body Length | 8.000 IN |
Details
Type | Accumulator |
Material | Aluminum |
O-Ring B Quantity | 2 |
Outlet Fitting Type | P-Nut Fitting |
Switch Service Port | w/o Service Port |
Mounting Bracket Included | w/o Bracket |
O-Ring A Quantity | 1 |
Inlet Fitting Type | P-Nut Fitting |
Outlet Fraction | 3/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Air Brake Tube, 1/2", Black, Type B, 1000 ft (81-1014-1000B)
- EMAX Service Kit 1 for 5-10HP, Rotary Screw Compressor (SKIT001A)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5142)
- MAHLE Engine Oil Filter Adapter Gasket, B31605 (B31605)
- FOUR SEASONS PETERBILT 98-94 (33221)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- FOUR SEASONS Chev Camaro 02-98/Pont Firebird 02-98 (33157)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha9360Sc (HA9360SC)
- GPD Accum / Driers, 1411536 (1411536)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- MOTORCRAFT Accumulator Asy-Air Conditio, Yf37399 (YF37399)
- Four Seasons Automotive Air Conditioning Accumulators