Shop All Automotive Electrical Parts
Four Seasons
Chev Metro 01-98-Tracker 98-89/Geo Metro Resistor Block, 20190
Mfr # 20190
Zoro # G2843580
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Gender Female
- Terminal Type Spade
- Connector Shape Other design
- Number of terminals 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20190
- Zoro # G2843580
- UPC # 96361201903
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Gender | Female |
Terminal Type | Spade |
Connector Shape | Other design |
Number of terminals | 4 |
Speed | Fixed # 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Lunex RS-1 Boat Cover, Model B, Grey (20-141-091001-00)
- WEATHERHEAD Male Connector, 1/2-14, 1/2 In Tube Sz (1868X8X8)
- DB ELECTRICAL Starter For Clark Lift Truck C500-Hy70 C500-Hy80 C500-S60 1972-1982; 410-12666 (410-12666)
- ALL BALLS Air Filter Kit For Polaris ACE 150 2017-2021, Ranger 150 2018-2021 (48-1026)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- BLOW OFF Electronics Cleaning Kit (KE1-312-220)
- BUYERS PRODUCTS ABS Electrical Junction Box With 7 Color Coded Terminals (5601101)
- ACCELE ELECTRONICS Accele FT-DC3-LC Hi-Lo Current Remote Start Plus Security (FT-DC3-LC)
- FLANGE WIZARD Flange Wizard 496-WW-16 Wizard Wrap Small 1 Inch To6 Inch Pipe (496-WW-16)
- Four Seasons Automotive Electrical Parts