Shop All Automotive Switches
Four Seasons
Chev El Camino 77-75/F-Size Pu 82-73 Selector Switch, 37566
Mfr # 37566
Zoro # G8905901
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blower
- Connector Gender Male
- Number of terminals 4
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37566
- Zoro # G8905901
- UPC # 96361375666
- Country of Origin Unknown
- Category Automotive Switches
Details
Type | Blower |
Connector Gender | Male |
Number of terminals | 4 |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN AUTOMOTIVE Boot, Shifter, #J5752010 (J5752010)
- RULE Pump, Bilge, 12 Vdc (56D)
- BALDWIN FILTERS Lube Element, Can-Type, 23 Micron Rating (BT40034)
- GATES Premium OE Micro-V Belt - Alternator and Air Conditioning, K050420 (K050420)
- FOUR SEASONS Ford Festiva 93-88/Probe 89 Mazda 626 91 Temp Switch, 37377 (37377)
- FOUR SEASONS AMC AMBASSADOR 74-68-AMX 80-72-CONCORD 8 (35702)
- FOUR SEASONS SWITCH-LEVER 4 POSI (35716)
- FOUR SEASONS MAZDA 626 82-79-RX-7 85-79 (35863)
- FOUR SEASONS AGCO-ALLIS-BELS-CASE/IH-CLAAS-DEUTZ-ALLI (20017)
- FOUR SEASONS Honda Civic 87-86-Crx 87-86/Toy 4Runner Pressure Switch, 35829 (35829)
- SIEMENS Safety Switch, Non-Fusible, 60 A, Steel (GNF322A)
- Four Seasons Automotive Electrical