Shop All Automotive Electrical Parts
Four Seasons
Chev Cobalt 10-06-Hhr 11-06/Pont G5 09-0 Resistor Block, 20336
Mfr # 20336
Zoro # G2840589
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Switches
- Speed Fixed # 3
- Number of terminals 4
- Terminal Type Spade
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20336
- Zoro # G2840589
- UPC # 96361203365
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Speed | Fixed # 3 |
Number of terminals | 4 |
Terminal Type | Spade |
Connector Gender | Female |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (36” in x 25’ ft Roll) (CAR-36-25-05)
- HONEYWELL Honeywell RTH2410B1001 7-Day Programmable - Thermostat (RTH2410B1001)
- TH MARINE Tray-Battery 31Series Narrow, #NBH-31P-20B (NBH-31P-20B)
- ASTRO PNEUMATIC AIR SUPPLY PART F/ WINDSHIELD REM TOOL (AOWINDKB36)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- XSCORPION Xscorpion DIOD3 3A Diode Power Diodes Per Beg - 10 Piece (DIOD3)
- ROCKUSTICS Subwoofer, 15" H x 30" L x 14" W (Subscape 8)
- CELESTION AMERICA Celestion America NTR102520E Subwoofer - 10 in. (NTR102520E)
- CAL-VAN TOOLS $BOOST MAX (CV560)
- Four Seasons Automotive Electrical