Shop All Automotive Electrical Parts
Four Seasons
Chev Classic 05-04-Malibu/Malibu Maxx 03 Resistor Block, 20262
Mfr # 20262
Zoro # G2844603
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Number of terminals 5
- Speed Fixed # 4
- Terminal Type Spade
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20262
- Zoro # G2844603
- UPC # 96361202627
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Number of terminals | 5 |
Speed | Fixed # 4 |
Terminal Type | Spade |
Connector Gender | Female |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Heavy Duty Wash Brush Head Only, 10" Wide (CRD93111)
- VELVAC Push-Lock, Full Union, 1/2" (016680)
- WEATHERTECH Front FloorLiner Vinyl/Blk, 4410541V (4410541V)
- BONDHUS Set Balldrv L-Wr 1.5-10M, 9Pc (BND10999)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- Q POWER QPower QBGMC1020074DR Dual 10 inch Dual 10 inch Subwoofer Box (QBGMC1020074DR)
- DIABLO SPORT PREDATOR 2 GM GAS TRUCK/SUV (7202)
- POWER ACOUSTIK Power Acoustik MOFO-104X 10 in. 104X X Series Subwoofer (MOFO-104X)
- POWER ACOUSTIK Power Acoustik RA44017 7 in. Incite Single-Din In-dash Motorized Touchscreen LCD DVD Receiver with Detachable Face & Bluetooth (RA44017)
- Four Seasons Automotive Electrical Parts