Shop All Power Steering Hoses
Four Seasons
Chev Camaro 91-87/Pont Firebird 91-88 Hose Assembly, 55451
Mfr # 55451
Zoro # G9348329
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Switch Included
- Type Discharge & Suction Line
- Material Aluminum / Rubber
- O-Ring A Quantity 1
- Bracket w/o Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55451
- Zoro # G9348329
- UPC # 96361554511
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Switch Included |
Type | Discharge & Suction Line |
Material | Aluminum / Rubber |
O-Ring A Quantity | 1 |
Bracket | w/o Bracket |
Suction End Style | Female O-Ring |
Manifold | Yes |
Discharge End Style | Female O-Ring |
Refrigerant Type | R134a |
O-Ring B Quantity | 1 |
Suction End Type | Female O-Ring |
Discharge End Type | Female O-Ring |
Switch Service Port | w/o Switch Port |
O-rings Included | Included |
O-Ring C Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TUBULAR GRILLE GUARDS-CHR GRILLE GUARDS NON-IMPORTED CHROME RING ASSEM (331723)
- BALDWIN FILTERS Air Filter, 8-1/2 x 2-7/16 in. (PA2109)
- SWOBBIT PRODUCTS Microfiber Washing Tool Replacement Bonnet (SW19175)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 6 ton, Max Lift 16" H (3506C)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- SUNSONG Power Steering Return Line Hose Assembly, 3402911 (3402911)
- Four Seasons Rubber Hoses & Accessories