Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
CHEV CAMARO 88-82/PONT FIREBIRD 88-82
Mfr # 54537
Zoro # G502147941
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.750 IN
- Width 13.63 IN
- Type Plate & Fin
- Material Aluminum
- Depth 3.563 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 54537
- Zoro # G502147941
- UPC # 96361545373
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Height | 6.750 IN |
Width | 13.63 IN |
Depth | 3.563 IN |
Core Width Fraction | 10-1/2 in |
Core Height Fraction | 6-3/4 in |
Core Depth Fraction | 3-5/8 in |
Outlet Fitting Outside Diameter | No. 12 |
Details
Type | Plate & Fin |
Material | Aluminum |
O-Ring B Quantity | 1 |
Outlet Fitting Type | Male Insert O-Ring |
O-Ring A Quantity | 1 |
Inlet Fitting Type | Male Insert O-Ring |
O-Ring C Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 786, 12W, T2 1/4, 6V (786-1)
- TRANSPORT Windshield Wiper Blades (TRP161)
- CHAMPION Champion Iridium- Boxed - QC8WEP, 9809 (9809)
- ROADPRO King Pin Lock (RP63251)
- FOUR SEASONS AC FITTING/SPLICER (18960)
- FOUR SEASONS Permagum- Price By Foot Sold In Box 50,69014 (69014)
- FOUR SEASONS Fitting-Splicer #6 Ac Fitting, 12306 (12306)
- FOUR SEASONS Connector-Clutch, 37201 (37201)
- FOUR SEASONS Fitting-Mo Bl #10 9 Ac Fitting, 10910 (10910)
- FOUR SEASONS Heater Fitting /90 Fitting, 84542 (84542)
- FOUR SEASONS Fitting Heater Fitting, 84733 (84733)
- Four Seasons Automotive Heating & Air Conditioning Parts