Shop All Power Steering Hoses
Four Seasons
Chev Camaro 86-85/Pont Firebird 86-85 Hose Assembly, 55452
Mfr # 55452
Zoro # G9352160
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Switch Included
- Material Aluminum / Rubber
- Type Discharge & Suction Line
- Suction End Type Female O-Ring
- Suction End Style UNF O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55452
- Zoro # G9352160
- UPC # 96361554528
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Switch Included |
Material | Aluminum / Rubber |
Type | Discharge & Suction Line |
Suction End Type | Female O-Ring |
Suction End Style | UNF O-Ring |
Switch Service Port | w/o Switch Port |
O-rings Included | Included |
O-Ring A Quantity | 1 |
Discharge End Style | UNF O-Ring |
O-Ring C Quantity | 2 |
O-Ring B Quantity | 1 |
Bracket | w/o Bracket |
Manifold | Yes |
Refrigerant Type | R134a |
Discharge End Type | Female O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Trailer Ball, 6000 lb., Stainless Steel, REESE TOWPOWER (7011320)
- OEMTOOLS Pneumatic/Manual Fluid Extractor 2.5 Gallon (9.5L) (24938)
- BALDWIN FILTERS Air Filter, Element, Panel, 19-1/16in. L (PA5796)
- CODE 3 License Plate Mount Bracket, Tahoe (LPBKT-TH15)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- CRP PRODUCTS Acura Mdx 05-06 V6 3.5L Honda Ridgeline P/S Hose, Psh0445 (PSH0445)
- Four Seasons Rubber Hoses & Accessories