Shop All Automotive Air Conditioning Accumulators
Four Seasons
Chev Camaro 02-98/Pont Firebird 02-98
Mfr # 33157
Zoro # G800559675
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type w/ Hose
- Outside Diameter 0.625 in
- Material Aluminum
- O-Ring A Quantity 2
- Outlet Fitting Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 33157
- Zoro # G800559675
- UPC # 96361331570
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Outside Diameter | 0.625 in |
Switch Port Dia. | 0.472 in |
Outlet Thread Size | M8x1.500 |
Details
Type | w/ Hose |
Material | Aluminum |
O-Ring A Quantity | 2 |
Outlet Fitting Gender | Female |
Switch Qty. | 1 |
Inlet Fraction | 5/8 in |
Outlet Type | P-Nut Fitting |
Outlet Fraction | 5/8 in |
Inlet Fitting Gender | Female |
Refrigerant Type | R134a |
Service Port Type | Quick Disconnect |
Inlet Type | P-Nut Fitting |
Mounting Bracket Included | w/o Bracket |
Description
Chev Camaro 02-98/Pont Firebird 02-98
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWES LUBRICATOR 64oz. Diesel Defender Injector Cleaner (103020)
- SKF Shaft Sleeve, Dia. 1.747 to 1.753 In (99175)
- OEMTOOLS Combustion Leak Detector, Automotive Blown Head Gasket Test (27145)
- CURT Tow Hook w/Hardware, 10,000 lb., Black, (22411)
- FOUR SEASONS PETERBILT 98-94 (33221)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10484C (HA10484C)
- MOTORCRAFT Accumulator Asy-Air Conditio, Yf37399 (YF37399)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- GPD Accum / Driers, 1411536 (1411536)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha9360Sc (HA9360SC)
- Four Seasons Automotive Air Conditioning Accumulators