Shop All Automotive Air Conditioning Accumulators
Four Seasons
CADILLAC FLEETWOOD / BROUGHAM 91-90
Mfr # 33151
Zoro # G202077050
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accumulator
- Material Aluminum
- Switch Port Dia. 0.250 in
- Inlet Fitting Type Male Insert O-Ring
- O-Ring A Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 33151
- Zoro # G202077050
- UPC # 96361331518
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Switch Port Dia. | 0.250 in |
Body Diameter | 3.500 IN |
Body Length | 9.000 IN |
Details
Type | Accumulator |
Material | Aluminum |
Inlet Fitting Type | Male Insert O-Ring |
O-Ring A Quantity | 1 |
Switch Service Port | w/o Service Port |
Outlet Fraction | 3/4 in |
O-Ring C Quantity | 2 |
O-Ring B Quantity | 3 |
Outlet Fitting Type | Male Insert O-Ring |
Mounting Bracket Included | w/o Bracket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter Element, Biodiesel/Diesel (PF46081)
- POWEROPTIX Light 192 Series Red (101-19292)
- VALVOLINE Power Steering Fluid, 1 Gal, Amber (799222)
- DURAMAX DURAMAX HIGH MILEAGE 5W20 12/Q CS (950260520001401)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- FOUR SEASONS PETERBILT 98-94 (33221)
- FOUR SEASONS Chev Camaro 02-98/Pont Firebird 02-98 (33157)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha9360Sc (HA9360SC)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10484C (HA10484C)
- MOTORCRAFT Accumulator Asy-Air Conditio, Yf37399 (YF37399)
- Four Seasons Automotive Air Conditioning Accumulators