Shop All Automotive Fans
Four Seasons
Cadillac Escalade 08-05/Chev Avalanche 1 Fan Motor, 75768
Mfr # 75768
Zoro # G9593907
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor Only
- Connector Shape Oval
- Connector Gender Female
- Terminal Gender Male
- Number of Speeds OE Equivlent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75768
- Zoro # G9593907
- UPC # 96361757684
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Motor Diameter | 4 IN |
Details
Type | Motor Only |
Connector Shape | Oval |
Connector Gender | Female |
Terminal Gender | Male |
Number of Speeds | OE Equivlent |
Bolt Quantity | 3 |
Connector Quantity | 1 |
Motor Type | 4 Pole |
Wire Quantity | Lead Wire |
Mount Type | OE Mount |
Terminal Quantity | 2 |
Rotation | Clockwise |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 8 In (PT760-10)
- PARKER Bulkhead Union, 5/8 In (62NBH-10)
- TOPDON 3000 Peak Amp Battery Jumpstarter, Power Bank, and LED Flashlight (JS3000)
- SEACHOICE ATM In-Line Fuse Holder, 4", 12 Gauge Wire (11271)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- GPD Electric Cooling Fan Assembly, 2811935 (2811935)
- Four Seasons Automotive Interior Accessories