Shop All Automotive Electrical Parts
Four Seasons
Cadillac Escalade 06-02/Chev Avalanche 0 Resistor Block, 20293
Mfr # 20293
Zoro # G2849549
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Shape Rectangular
- Connector Gender Female / Male
- Terminal Type Pin/ Wire Lead
- Speed Fixed # 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20293
- Zoro # G2849549
- UPC # 96361202931
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Shape | Rectangular |
Connector Gender | Female / Male |
Terminal Type | Pin/ Wire Lead |
Speed | Fixed # 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M EZ Fix Flexible Patch, 4" x 8", Black, (5888)
- BALDWIN FILTERS Air Filter, 5-7/16 x 11-7/8 in. (PA2391)
- ANCOR NMEA 2000 Dual Device Starter Kit (270202)
- BUYERS PRODUCTS Liner Slat 6.5 x 144 Inch (LS1665144)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- DIRECTED INSTALL ESSENTIALS Micro Magnetic Switch (8600)
- LIPPERT GROUND CONTROL 3.0 WIRELESS TOUCH SCREEN REMOTE & CHARGER (INCLUDED WI (358601)
- MAXSA INNOVATIONS Battery Powered Dual Garage Laser Park (37110)
- LIPPERT CLUTCHLESS, CURRENT SENSING (CCS) MOTOR DRIVE ASSY WITH WIRELESS REMOT (733960)
- Four Seasons Automotive Electrical