Shop All Automotive Air Conditioning Accumulators
Four Seasons
Cadillac Deville 99-94-Eldorado 02-93-Se Accumulator, 33156
Mfr # 33156
Zoro # G4122707
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accumulator
- Material Aluminum
- Outlet Fitting Type Male Insert O-Ring
- Switch Service Port w/ Service Port
- Inlet Thread Size M27x2.000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 33156
- Zoro # G4122707
- UPC # 96361331563
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Inlet Thread Size | M27x2.000 |
Outlet Thread Size | M27x2.000 |
Body Length | 8.000 IN |
Body Diameter | 3.500 IN |
Details
Type | Accumulator |
Material | Aluminum |
Outlet Fitting Type | Male Insert O-Ring |
Switch Service Port | w/ Service Port |
Outlet Fraction | 3/4 in |
Inlet Fitting Type | Male Insert O-Ring |
Mounting Bracket Included | w/o Bracket |
O-Ring A Quantity | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Aerotwin Wiper Blade, 3397009843 (3397009843)
- OTC Charged Air Cooler Tester (5039)
- ATTWOOD Attwood 39204 Snap-Lock 1.77" Pro-Post Power Pedestal with Integral Seat Mount - 24" to 30" (39204)
- SEACHOICE Adjustable Engine Flusher (18331)
- FOUR SEASONS PETERBILT 98-94 (33221)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- FOUR SEASONS Chev Camaro 02-98/Pont Firebird 02-98 (33157)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- GPD Accum/Filter Drier, 1411913 (1411913)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10484C (HA10484C)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha9360Sc (HA9360SC)
- Four Seasons Automotive Heating & Air Conditioning