Shop All Power Steering Hoses
Four Seasons
Cadillac Deville 95-94 Hose Assembly, 55498
Mfr # 55498
Zoro # G9340726
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Type Discharge & Suction Line
- Refrigerant Type R134a
- Suction End Type Female O-Ring
- Suction End Style Dual O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 55498
- Zoro # G9340726
- UPC # 96361554986
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Type | Discharge & Suction Line |
Refrigerant Type | R134a |
Suction End Type | Female O-Ring |
Suction End Style | Dual O-Ring |
Manifold | Yes |
Bracket | w/o Bracket |
O-Ring C Quantity | 2 |
O-Ring D Quantity | 2 |
O-Ring A Quantity | 1 |
Discharge End Type | Female O-Ring |
O-Ring B Quantity | 2 |
Switch Service Port | w/ Switch Port |
O-Ring E Quantity | 1 |
Discharge End Style | Dual O-Ring |
O-rings Included | Included |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Switch; Neutral Start 3" x5" x1" (A-AM37643)
- ILC Replacement for Mitsubishi M008T77075 Starter (WX-Y36Z-7)
- DURHAM MFG Storage Cabinet, 24 1/2 in H, 12 5/8 in W, 12 1/8 in D, 9 Drawers, 1 Shelves, Steel, Gray (611-95)
- KYB Complete Corner Unit Asm-Strut Mount, Sr4451 (SR4451)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1305 (3L-1305)
- Four Seasons Power Steering Hoses