Shop All Automotive Air Conditioning Accumulators
Four Seasons
CADILLAC DEVILLE 90-89-FLEETWD/BROUGHAM
Mfr # 33147
Zoro # G602077087
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accumulator
- Material Aluminum
- O-Ring B Quantity 1
- Inlet Fitting Type Dual O-Ring
- O-Ring C Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 33147
- Zoro # G602077087
- UPC # 96361331471
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Switch Port Dia. | 0.472 in |
Body Diameter | 3.500 IN |
Body Length | 9.000 IN |
Details
Type | Accumulator |
Material | Aluminum |
O-Ring B Quantity | 1 |
Inlet Fitting Type | Dual O-Ring |
O-Ring C Quantity | 3 |
Switch Service Port | w/o Service Port |
Outlet Fraction | 3/4 in |
Mounting Bracket Included | w/o Bracket |
O-Ring A Quantity | 1 |
Outlet Fitting Type | Dual O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal - Rear Outer, 13797 (13797)
- TECHNIDOT Fitting, DOT, Rubber Hose, Male Conn w/ Spring, 3/8" x 1/2" Male NPT (DOT78RH-0608)
- LUMAPRO Miniature Lamp, 778, 20W, T2 3/4, 6V (778-1)
- QUICKCABLE Butt Connector, 6 ga., PK25 (160680-025)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- FOUR SEASONS PETERBILT 98-94 (33221)
- FOUR SEASONS Chev Camaro 02-98/Pont Firebird 02-98 (33157)
- GPD Accum / Driers, 1411388 (1411388)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10484C (HA10484C)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha9360Sc (HA9360SC)
- GPD Accum / Driers, 1411536 (1411536)
- Four Seasons Automotive Air Conditioning Accumulators