Shop All Automotive Relay & Control Modules
Four Seasons
CADILLAC CALAIS 76-69-DEVILLE 76-69-ELDO
Mfr # 35769
Zoro # G302158826
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Voltage 12
- Terminal Type Blade
- Amperage Rating 25
- Connector Shape Other design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 35769
- Zoro # G302158826
- UPC # 96361357693
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Type | Standard |
Voltage | 12 |
Terminal Type | Blade |
Amperage Rating | 25 |
Connector Shape | Other design |
Bracket | w/ Bracket |
Terminal Quantity | 4 |
Connector Gender | Male |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Element, 9-3/4 x 2-1/3 in. (PA4446)
- KEN-TOOL Driving Iron and Bead Brkg Tool, 11-3/4In (32126)
- WILSON ANTENNAS Mobile CB Trucker Antenna (305-493)
- RUBBERMASTER 4.80/4.00-8 R1 4 Ply Tubeless Agricultural Tire (550075)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- BOSCH Bosch Relay, 0986Ah0614 (0986AH0614)
- VIAIR 40 Amp Sealed 4-prong relay with pre-wired female socket, 12v, IP66 (93944)
- VEMO Relay Fuel Pump, V30-71-0032 (V30-71-0032)
- Four Seasons Automotive Relay & Control Modules