Shop All Automotive Wires & Cables
Four Seasons
BUICK ROADMASTER 96-94
Mfr # 70015
Zoro # G802158838
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector
- Terminal Gender Female
- Terminal Quantity 1
- Connector Shape Oval
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 70015
- Zoro # G802158838
- UPC # 96361027992
- Country of Origin Unknown
- Category Automotive Wires & Cables
Details
Type | Connector |
Terminal Gender | Female |
Terminal Quantity | 1 |
Connector Shape | Oval |
Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Driver Qualification, Paper, 27 Pages, PK2 (9647)
- FUSION XS-X65SPW 6.5" Sports Grill Cover - White f/ XS Series Speakers (010-12878-00)
- AUTO METER 2-5/8IN 3-HOLE GAUGE PANEL, BLACK, ALUM (3233)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 18"W, Silver, 3.3 cu. ft. (1705101)
- FOUR SEASONS HARNESS CONNECTOR (37241)
- ANCOR Tinned Copper Battery Cable, 3/0 AWG (81mm²) - Black - Sold (1180-FT)
- ATP Cable Make Up Kit, YC-101 (YC-101)
- PACER GROUP Pacer Red 1/0 AWG Battery Cable, Sold By The Foot (WUL1/0RD-FT)
- VORTEX 2 ga 20 ft. Battery Jumper Cables (VO352895)
- PACER GROUP Pacer Red 3/0 AWG Battery Cable, 50' (WUL3/0RD-50)
- PIONEER CABLE Speedometer Cable, Ca-3031 (CA-3031)
- Four Seasons Automotive Wires & Cables