Shop All Automotive Relay & Control Modules
Four Seasons
Buick Riviera 99-97/Olds Aurora 99-97 Power Module, 20337
Mfr # 20337
Zoro # G8877536
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type A.T.C.
- Terminal Type Blade
- Connector Gender Female
- Speed Variable
- Terminal Quantity 3 & 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20337
- Zoro # G8877536
- UPC # 96361203372
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Type | A.T.C. |
Terminal Type | Blade |
Connector Gender | Female |
Speed | Variable |
Terminal Quantity | 3 & 1 |
Connector Shape | Square/Oval |
Connector Quantity | 2 |
Housing Material | Aluminum / Plactic |
Connector Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.8231 BoatTector Stainless Steel Wide D Shackle - 3/8" (3006.8231)
- ROTELLA Motor Oil, Conventional, 15W-40, Bottle, 2.5 Gal. (550045127)
- QUICKCABLE Pvc Solderless Terminal Kit (160900-360-2001)
- EATON Valve Assy, Range Slave, A-5000-BULK112 (A-5000-BULK112)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- DORMAN 30 AMP 12 Volt 5 Pin Universal Relay (D18-88069)
- STANDARD IGNITION Circuit Opening Relay, Ry-299 (RY-299)
- BOSCH Magnetic Pulse Gener, 1237031296 (1237031296)
- Four Seasons Automotive Electrical