Shop All Automotive Air Conditioning Accumulators
Four Seasons
BUICK REGAL SEDAN/COUPE 93-90/OLDS CIERA
Mfr # 33206
Zoro # G602077049
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accumulator
- Material Aluminum
- Switch Service Port w/o Service Port
- O-Ring A Quantity 2
- Body Length 9.000 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 33206
- Zoro # G602077049
- UPC # 96361332065
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Body Length | 9.000 IN |
Body Diameter | 3.500 IN |
Switch Port Dia. | 0.250 in |
Details
Type | Accumulator |
Material | Aluminum |
Switch Service Port | w/o Service Port |
O-Ring A Quantity | 2 |
Inlet Fitting Type | Female O-Ring |
Outlet Fitting Type | Male Insert O-Ring |
O-Ring B Quantity | 2 |
Outlet Fraction | 3/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE DUAL STEEL WHEEL WEIGHT STAND (QS3000)
- MOTORMITE 2-Way Trailer Flat Connector Trailer Wiring, 86006 (86006)
- QUICKCABLE Straight Terminal, All Gauge, Copper/Brass (850112-360-001N)
- BALDWIN FILTERS Air Filter, 4-1/2 to 8-3/8 x 1-25/32 in. (PA4329)
- FOUR SEASONS PETERBILT 98-94 (33221)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- GPD Accum / Driers, 1411388 (1411388)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha9360Sc (HA9360SC)
- GPD Accum / Driers, 4811585 (4811585)
- UNIVERSAL AIR COND Drier, Rd1624C (RD1624C)
- GPD Accum / Driers, 4811293 (4811293)
- Four Seasons Automotive Heating & Air Conditioning