Shop All Power Steering Hoses
Four Seasons
Buick Regal Sedan/Coupe 82-81/Chev El Ca Hose Assembly, 55071
Mfr # 55071
Zoro # G9338860
product price: $97.35
/ea
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Switch Included
- Material Aluminum / Rubber
- Type Discharge & Suction Line
- O-Ring B Quantity 1
- Discharge End Type Female O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55071
- Zoro # G9338860
- UPC # 96361550711
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Switch Included |
Material | Aluminum / Rubber |
Type | Discharge & Suction Line |
O-Ring B Quantity | 1 |
Discharge End Type | Female O-Ring |
O-Ring A Quantity | 1 |
O-Ring C Quantity | 2 |
Refrigerant Type | R134a |
Suction End Style | UNF O-Ring |
Switch Service Port | w/ Switch Port |
Bracket | w/o Bracket |
Suction End Type | Female O-Ring |
Service Port Type | UNF Service Port |
Manifold | Yes |
Discharge End Style | UNF O-Ring |
O-rings Included | Included |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMAX Universal RV Trailer Lock (UMAX100)
- BALDWIN FILTERS Air Filter, 8-11/16 x 13-1/2 in. (PA2761)
- BALDWIN FILTERS Fuel Filter, Diesel, Spin-On Filter Design (BF46062)
- FLEETGUARD Fuel FilterWater Seperator (FS20121)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1204 (3L-1204)
- Four Seasons Rubber Hoses & Accessories