Shop All Automotive Electrical Parts
Four Seasons
Buick Rainier 07-04/Chev Trailblazer 09- Resistor Block, 20299
Mfr # 20299
Zoro # G2840290
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Shape Rectangular
- Connector Gender Female / Male
- Speed Fixed # 4
- Terminal Type Pin/ Wire Lead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20299
- Zoro # G2840290
- UPC # 96361202993
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Shape | Rectangular |
Connector Gender | Female / Male |
Speed | Fixed # 4 |
Terminal Type | Pin/ Wire Lead |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Automatic Center Punch (30280)
- EXTREME MAX Extreme Max 3006.6554 BoatTector Galvanized Delta Anchor - 22 lbs. (3006.6554)
- HALTEC Oval Valve, for 16" Wheel (H-501OV)
- QUICKCABLE Butt Splice, Copper, 6 Gauge, PK50 (6650-050)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- SOLIDDRIVE Heat Sink (SD1-HS-BL)
- INTEGRA MILTEX Selkirk Corporation SPR6ITP 6 Inch Superpro Tee Insulated With Plug (77620)
- MAXSA INNOVATIONS Park Right Edge Warning Protectors (37364)
- SC JOHNSON PROFESSIONAL $SOLOPOL 4 LTR -EA (SN32140)
- Four Seasons Automotive Electrical