Shop All Engine Sensors
Four Seasons
BUICK RAINIER 07-04-RENDEZVOUS 07-06-TER
Mfr # 36419
Zoro # G002158782
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 2
- Material Brass
- Type Coolant Temp Sensor
- Thread Dia. Female
- Fitting Thread Size M12 x 1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36419
- Zoro # G002158782
- UPC # 96361364196
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Female |
Fitting Thread Size | M12 x 1.50 |
Details
Number of Wires | 2 |
Material | Brass |
Type | Coolant Temp Sensor |
Fitting Gender | Male |
Connector Shape | Oval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Neutral Safety Switch, NS-7 (NS-7)
- CENTRIC PARTS Gcx Brake Rotor, 320.51039 (320.51039)
- DU-HA Humpstor, Truck Bed Exterior Storage / Gun Case, FitsToppers, Mounting Kit Included (70801)
- DORMAN Tailgate Support Cable, 38537 (38537)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- FOUR SEASONS Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858 (37858)
- WVE 5S13632 Washer Fluid Level Sensor (5S13632)
- MOTORCRAFT Sensor Assembly, BRAB-531 (BRAB-531)
- NGK EH0106 Engine Crankshaft Position Sensor (EH0106)
- STANDARD IGNITION Crankshaft Sensor, Pc278T (PC278T)
- DENSO Oxygen Sensor, 234-4092 (234-4092)
- Four Seasons Engine Sensors