Shop All Power Steering Hoses
Four Seasons
Buick Park Avenue 99-97 Hose Assembly, 56661
Mfr # 56661
Zoro # G9330941
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Type Discharge & Suction Line
- O-Ring B Quantity 2
- Suction End Type Female O-Ring
- O-Ring C Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56661
- Zoro # G9330941
- UPC # 96361566613
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Type | Discharge & Suction Line |
O-Ring B Quantity | 2 |
Suction End Type | Female O-Ring |
O-Ring C Quantity | 1 |
O-Ring A Quantity | 1 |
Discharge End Style | Dual O-Ring |
Suction End Style | Dual O-Ring |
O-rings Included | Included |
Bracket | w/o Bracket |
Switch Service Port | w/ Switch Port |
Manifold | Yes |
Discharge End Type | Flange |
O-Ring D Quantity | 1 |
Refrigerant Type | R134a |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWMATE SLIM STROBE' 12-LED 4.75in SURFACE MOUNT LED STROBE AMBER/WHITE LED's (SS470AW)
- MAIN FILTER HIFI SH56561 Replacement/Interchange Spin-On Filter (MF0058013)
- PERFORMANCE TOOL 200-Pc Spring Assortment Hdwr Kit-Spring, W5200 (W5200)
- RULE 3" In-Line Blower (140)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- SUNSONG Power Steering Pressure Line Hose Assembly, 3401557 (3401557)
- Four Seasons Rubber Hoses & Accessories