Shop All Automotive Belt Tensioners & Pulleys
Four Seasons
BUICK LUCERNE 11-06/CADILLAC DEVILLE 05-
Mfr # 45072
Zoro # G302159236
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Pulley Width - Belt Tensioners and Tension Pulleys 1.18 in
- Type Pulley
- Width 30 MM
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 45072
- Zoro # G302159236
- UPC # 96361450721
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | 1.18 in |
Width | 30 MM |
Inside Diameter | 0.69 IN |
Belt Width | 1.31 in |
Bore Dia. | 0.668 in |
Details
Belt Type | Serpentine |
Type | Pulley |
Material | Steel |
Groove Quantity | Smooth |
Mount Hole Qty | 1 |
Pulley Type | Back Idler |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER 80-90 Vw Jetta-Golf/Audi 5000 2.2L Oil Filter, W719/5 (W719/5)
- LISLE Clip Removal Pliers 80 Degree (42880)
- DISCO Blk License Plate Screw #14X5/16" 5/8" Hex Head Slot PK50 (13251PK)
- FOUR SEASONS Cadillac Cimarron 84-83/Chev Celebrity 8 Pulley, 45957 (45957)
- FOUR SEASONS Acura Integra 99-90/Honda Accord 89-86-C Pulley, 45941 (45941)
- FOUR SEASONS Lexus Gs400 00-98-Gs430 07-01-Gx470 09-0 Pulley, 45021 (45021)
- FOUR SEASONS AMC AMBASSADOR 74-73-AMX 80-73-CONCORD 8 (45900)
- FOUR SEASONS Ford Bronco 86-78-E Ser Van 86-75-F Ser Idler Pulley, 45950 (45950)
- GATES Accessory Drive Belt Idler Pulley, 36725 (36725)
- GATES Belt Tensioner, Industry Number, 38159 (38159)
- Four Seasons Automotive Belt Tensioners & Pulleys