Shop All Automotive Relay & Control Modules
Four Seasons
Buick Lucerne 08/Cadillac Escalade 08-07 Relay, 36135
Mfr # 36135
Zoro # G1965263
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Terminal Type Pin
- Type Standard
- Circuit Type Resistor
- Bracket w/o Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36135
- Zoro # G1965263
- UPC # 96361361355
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Voltage | 12 |
Terminal Type | Pin |
Type | Standard |
Circuit Type | Resistor |
Bracket | w/o Bracket |
Connector Shape | Square |
Connector Quantity | 1 |
Connector Gender | Male |
Terminal Gender | Male |
Amperage Rating | 20 |
Terminal Quantity | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Swivl-Eze Pedestal 7in (90720)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6831)
- SPEC-D TUNING 07-12 Dodge Caliber Halo LED Projector Smoked (2LHP-CAL06G-TM)
- GATES Fuel Hose Connector Assortment, 91174 (91174)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 05-97-LESABRE (36009)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement With High Low Beam Turn Signal Windshield Wiper Functions B (CBS-1160)
- WAI GLOBAL Ignition Modules, NM810 (NM810)
- Four Seasons Automotive Relay & Control Modules