Shop All Power Steering Hoses
Four Seasons
Buick Lesabre Sedan/Coupe 94-Park Avenue Hose Assembly, 56158
Mfr # 56158
Zoro # G9331319
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discharge & Suction Line
- Material Aluminum / Rubber
- Discharge End Type Female O-Ring
- Discharge End Style Dual O-Ring
- Switch Service Port w/ Switch Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56158
- Zoro # G9331319
- UPC # 96361561588
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Type | Discharge & Suction Line |
Material | Aluminum / Rubber |
Discharge End Type | Female O-Ring |
Discharge End Style | Dual O-Ring |
Switch Service Port | w/ Switch Port |
O-Ring B Quantity | 1 |
Suction End Type | Female O-Ring |
O-Ring A Quantity | 2 |
O-Ring C Quantity | 2 |
Suction End Style | Dual O-Ring |
O-rings Included | Included |
Service Port Type | R134a Quick Disconnect |
Bracket | w/o Bracket |
Refrigerant Type | R134a |
Manifold | Yes |
O-Ring D Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B243)
- PERFORMANCE TOOL Inner Tie Rod Tool, W83027 (W83027)
- ATTWOOD MARINE 8" Fold-Down Dock Cleat (12049-4)
- THRIVE 200 Hydraulic Oil ISO 46 5 Gal Pail (405162)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- ARMORED Armored 00204 Heavy Duty Power Steering Fluid 12 oz.; Pack of 12 (493809)
- Four Seasons Power Steering Hoses