Shop All Automotive Air Conditioning Compressors & Clutches
Four Seasons
BUICK LACROSSE 13/CADILLAC XTS 13
Mfr # 68221
Zoro # G302146755
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GM
- Includes Clutch Included
- Compressor Type CVC
- Oil Filled Included
- Switch Type High Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 68221
- Zoro # G302146755
- UPC # 96361682214
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Clutch Maximum Diameter | 4.69 in |
Details
Type | GM |
Includes | Clutch Included |
Compressor Type | CVC |
Oil Filled | Included |
Switch Type | High Pressure |
ECV Harness Connector | Compressor SE36F, Vehicle SE36M |
Terminal Type | Pin |
Refrigerant Type | R-134a or R1234yf |
O-Ring B Quantity | 1 |
Distance From Clutch To Mounting Flange | 1.000 IN |
Compatible Refrigerant Oil Type | See under hood decal for proper oil type. |
Coil Voltage | 12 2H |
Coil Clock Position | 1 Wire Lead |
Mounting Type | 2 Ear & 1 Tangent |
Electronic Control Valve | Yes |
Pulley Belt Type | Serpentine |
O-Ring A Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P551102, LUBE SPIN (P551102)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11265 (11265)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-169)
- VELVAC Diesel Cap 2.0-11.5 Npsh Therm Rel (600264)
- FOUR SEASONS SUBARU:DIESEL KIKI-ZEXEL-SELTEC DKV14G W (68437)
- FOUR SEASONS Complete A/C Kit, 4194NK (4194NK)
- FOUR SEASONS Complete Air Conditioning Kit, 6918NK (6918NK)
- FOUR SEASONS A/C SERVICE KITS (10579SK)
- FOUR SEASONS External Compressor Test Tool, 69636 (69636)
- FOUR SEASONS Audi/V:New Sanden/Sankyo Sd7V16 W/Clutch New Compressor, 78541 (78541)
- UNIVERSAL AIR COND Universal Air Conditioning, Co11168Mc-Ktc (CO11168MC-KTC)
- Four Seasons Automotive Air Conditioning Compressors & Clutches