Shop All Automotive Belt Tensioners & Pulleys
Four Seasons
BUICK LACROSSE 11-SKYLARK 98-88/CHEV BER
Mfr # 45012
Zoro # G802159279
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Pulley Width - Belt Tensioners and Tension Pulleys 1.062 in
- Type Pulley
- Width 26.9 MM
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 45012
- Zoro # G802159279
- UPC # 96361450127
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys | 1.062 in |
Width | 26.9 MM |
Inside Diameter | 1.06 IN |
Bore Dia. | 0.668 in |
Belt Width | 1.06 in |
Details
Belt Type | Serpentine |
Type | Pulley |
Material | Steel |
Pulley Type | Back Idler |
Groove Quantity | Smooth |
Mount Hole Qty | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Element With Bail Handle, PF7889-30 (PF7889-30)
- VALTERRA Valterra F02-3108 EZ Coupler - Bayonet Fitting, Red (F02-3108)
- NGK EA0059 EGR Valve Temperature Sensor (EA0059)
- LISLE Brake Spring Washer Tool (47400)
- FOUR SEASONS AMC AMBASSADOR 74-73-AMX 80-73-CONCORD 8 (45900)
- FOUR SEASONS Lexus Gs400 00-98-Gs430 07-01-Gx470 09-0 Pulley, 45021 (45021)
- FOUR SEASONS Acura Integra 99-90/Honda Accord 89-86-C Pulley, 45941 (45941)
- FOUR SEASONS Ford Bronco 86-78-E Ser Van 86-75-F Ser Idler Pulley, 45950 (45950)
- GATES Belt Tensioner, Industry Number, 38163 (38163)
- GATES Tension Pulley, Industry Number, 38043 (38043)
- GATES DriveAlign Premium OE Pulley - Fan and Alternator, 36164 (36164)
- Four Seasons Automotive Belt Tensioners & Pulleys