Shop All Pneumatic Parts
Four Seasons
Buick Estate Wagon 13/Lacrosse 13-10/Reg Desiccant Bag, 83235
Mfr # 83235
Zoro # G2724964
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.500 IN
- Type Desiccant Bag Kit
- Color White
- Material Cloth
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 83235
- Zoro # G2724964
- UPC # 96361832350
- Country of Origin Unknown
- Category Pneumatic Parts
Dimensions
Overall Length | 8.500 IN |
Width | 1 in |
Details
Type | Desiccant Bag Kit |
Color | White |
Material | Cloth |
Fits | Direct |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-XB-SS)
- BESTORQ Kevlar V-Belt / B51LG, 5L540K (5L540K)
- DAYTON Motor, 1/2 HP, Yoke (4UX59)
- CLIMAX METAL PRODUCTS RC-125-SKW4H@90 Set Screw Coupling with Keyway (RC-125-SKW4H@90)
- ZORO SELECT Gasket, PK3 (PN32XC002G)
- DYNABRADE Exhaust Cover, Non-Vacuum, Extreme, 59342 (59342)
- DYNASWIVEL Single Pivot, Dynaswivel, 1/4" NPT (95590)
- DYNABRADE Vanes, PK4 (01011)
- DIXON Bowl with Manual Drain, For Use with L74 Lubricator (4325-50R)
- DEUBLIN Union 1inNPT LH CSO (BC-54100-16-21)
- SPEEDAIRE Sight Glass Kit, Intermediate (114X61)
- Four Seasons Pneumatic Parts