Shop All Automotive Air Conditioning Accumulators
Four Seasons
BUICK ELECTRA SEDAN/COUPE 90-89-LESABRE
Mfr # 33153
Zoro # G702077086
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accumulator
- Material Aluminum
- Body Diameter 3.500 IN
- O-Ring A Quantity 1
- O-Ring C Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 33153
- Zoro # G702077086
- UPC # 604000000000
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Body Diameter | 3.500 IN |
Body Length | 9.000 IN |
Switch Port Dia. | 0.250 in |
Details
Type | Accumulator |
Material | Aluminum |
O-Ring A Quantity | 1 |
O-Ring C Quantity | 2 |
Mounting Bracket Included | w/o Bracket |
Switch Service Port | w/o Service Port |
Outlet Fraction | 3/4 in |
Outlet Fitting Type | Male Insert O-Ring |
Inlet Fitting Type | Male Insert O-Ring |
O-Ring B Quantity | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Ford Fusion 16-13 Hose Assembly, Ha112439C (HA112439C)
- SPARTAN POWER 12 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-12FT4CBL56)
- MAIN FILTER ALTEC 35330007 Hydraulic Filter Replacement (MF0057995)
- STAR BRITE Star brite 080416P Phosphate-Free Sea Safe Boat Wash - Blueberry Scent, 16 oz (080416P)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- FOUR SEASONS Chev Camaro 02-98/Pont Firebird 02-98 (33157)
- FOUR SEASONS PETERBILT 98-94 (33221)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- GPD Accum / Driers, 1411388 (1411388)
- MOTORCRAFT Accumulator Asy-Air Conditio, Yf37399 (YF37399)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10484C (HA10484C)
- Four Seasons Automotive Heating & Air Conditioning