Shop All Automotive Relay & Control Modules
Four Seasons
BUICK ELECTRA SEDAN/COUPE 90-88-ESTATE W
Mfr # 35744
Zoro # G602158922
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Terminal Type Blade
- Voltage 12
- Connector Shape Square
- Terminal Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35744
- Zoro # G602158922
- UPC # 96361357440
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Type | Standard |
Terminal Type | Blade |
Voltage | 12 |
Connector Shape | Square |
Terminal Quantity | 5 |
Terminal Gender | Male |
Amperage Rating | 40 |
Connector Gender | female |
Skirt | Yes |
Bracket | w/o Bracket |
Connector Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-42016)
- ACCUFORM IBEAM PROTECTORS UNIT OF FMW304 (FMW304)
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 6 Offset Drop 3.5K TW 32K Hitch & GH-0161 Dual-Ball & GH-0162 Pintle Lock (GH-1924)
- MILTON Tubeless Tire Valve, 2-5/32", TR 500, PK5 (483)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- STANDARD IGNITION Hazard Warning and Turn Signal Flasher, EFL-4 (EFL-4)
- HELLA RELAY 24V 10/20A SPD (933332071)
- STANDARD IGNITION Diesel FICM (FICM4)
- Four Seasons Automotive Relay & Control Modules