Shop All Automotive Relay & Control Modules
Four Seasons
BUICK CENTURY SEDAN/COUPE 96-93-LESABRE
Mfr # 35742
Zoro # G602158854
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Terminal Type Blade
- Type Standard
- Amperage Rating 40
- Bracket w/ Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35742
- Zoro # G602158854
- UPC # 96361357426
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Voltage | 12 |
Terminal Type | Blade |
Type | Standard |
Amperage Rating | 40 |
Bracket | w/ Bracket |
Skirt | Yes |
Connector Quantity | 1 |
Circuit Type | Resistor |
Connector Gender | female |
Connector Shape | Square |
Terminal Gender | Male |
Terminal Quantity | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Hose Removal Tool (4521)
- GLOBETECH MANUFACTURING Coiled Airline, 15ft., 12 Leads, Red (151212R)
- TIMKEN Wheel Bearing, 3984 (3984)
- MAG-MATE Spark Plug Boot Pliers Set, 5 Piece (PLS100S)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement With High Low Beam Turn Signal Windshield Wiper Functions B (CBS-1160)
- WVE 1S5036 Starter Relay (1S5036)
- MSD IGNITION DIGITAL 6 PLUS IGN W/REV CTR (6520)
- Four Seasons Automotive Electrical