Shop All Automotive Electrical Parts
Four Seasons
Buick Century Sedan/Coupe 87-84-Electra Resistor Block, 20081
Mfr # 20081
Zoro # G2849503
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Switches
- Number of terminals 3
- Terminal Type Spade
- Connector Gender Female
- Connector Shape Other design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20081
- Zoro # G2849503
- UPC # 96361200814
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Number of terminals | 3 |
Terminal Type | Spade |
Connector Gender | Female |
Connector Shape | Other design |
Speed | Fixed # 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Flex Tube, 5 In (127 Mm) Id X 10 Ft (3 M) (P226143)
- BUYERS PRODUCTS PTO Cable, EZ Glide, 120 In (R38DR3X10)
- DRAW-TITE SWIVEL TOPWIND JACK (158451)
- GARMIN Garmin 010-01284-00 Panoptix Transducer - PS30, Down (010-01284-00)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- INSTALLBAY BY METRA GM VATS RESISTOR Assortment, PK 170 (GMVATS)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- PYLE Power Series 15" 2000W Dual-Voice-Coil 4Ω Subwoofer (PLPW15D)
- PLANET AUDIO Planet Audio AC10D 10 in. Dual 4-Ohm Voice Coil Subwoofer - Black Poly Injection Cone (AC10D)
- Four Seasons Automotive Electrical