Shop All Automotive Air Conditioning Accumulators
Four Seasons
BUICK CENTURY SEDAN/COUPE 81-77-ELECTRA
Mfr # 33205
Zoro # G402077126
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accumulators
- Outside Diameter 0.750 in
- Material Aluminum
- O-Ring A Quantity 2
- Outlet Fraction 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 33205
- Zoro # G402077126
- UPC # 96361332058
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Outside Diameter | 0.750 in |
Switch Port Dia. | 0.250 in |
Body Length | 7.500 IN |
Body Diameter | 3.500 IN |
Details
Type | Accumulators |
Material | Aluminum |
O-Ring A Quantity | 2 |
Outlet Fraction | 3/4 in |
Outlet Fitting Gender | Female O-Ring |
Inlet Fitting Gender | Female O-Ring |
O-Ring B Quantity | 2 |
Switch Service Port | w/o Service Port |
Switch Qty. | 2 |
Refrigerant Type | R134a |
Mounting Bracket Included | w/o Bracket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Fan, 9480 (9480)
- ZEP Tire Dressing, Aerosol, Aerosol Can, PK12 (1801)
- EXTREME MAX Extreme Max 3006.7282 BoatTector Inflatable Fender - 5.5" x 20", Black (3006.7282)
- A & I PRODUCTS Starter 5.8" x6" x10.2" (A-RE508922)
- FOUR SEASONS PETERBILT 98-94 (33221)
- FOUR SEASONS Chev Camaro 02-98/Pont Firebird 02-98 (33157)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10484C (HA10484C)
- MOTORCRAFT Accumulator Asy-Air Conditio, Yf37399 (YF37399)
- GPD Accum / Driers, 1411388 (1411388)
- Four Seasons Automotive Heating & Air Conditioning