Shop All Automotive Air Conditioning Accumulators
Four Seasons
Buick Century Sedan/Coupe 77-Estate Wago Accum. Tube, 34206
Mfr # 34206
Zoro # G4123967
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accumulators
- Outside Diameter 0.750 in
- Material Aluminum
- O-Ring A Quantity 2
- Inlet Fraction 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 34206
- Zoro # G4123967
- UPC # 96361342064
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Outside Diameter | 0.750 in |
Details
Type | Accumulators |
Material | Aluminum |
O-Ring A Quantity | 2 |
Inlet Fraction | 3/4 in |
Outlet Fraction | 3/4 in |
Bracket | w/o Bracket |
Refrigerant Type | R134a |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Oil Pan Set, Os34407R (OS34407R)
- KELLEY Lenses, Green Lens Only 2"X 4" Oval (061-244A)
- BAJA DESIGNS SQUADRON SPORT, PAIR WIDE CORNERING LED (557805)
- BOATLIFE BoatLIFE Silicone Rubber Sealant Cartridge - White (1151)
- FOUR SEASONS Chev Camaro 02-98/Pont Firebird 02-98 (33157)
- FOUR SEASONS PETERBILT 98-94 (33221)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- MOTORCRAFT Accumulator Asy-Air Conditio, Yf37399 (YF37399)
- GPD Accum/Filter Drier, 1411913 (1411913)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha9360Sc (HA9360SC)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10487C (HA10487C)
- Four Seasons Automotive Air Conditioning Accumulators