Shop All Automotive Relay & Control Modules
Four Seasons
BUICK CENTURY SEDAN/COUPE 05-97-LESABRE
Mfr # 36009
Zoro # G702159072
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Voltage 12
- Type Standard
- Terminal Quantity 5
- Connector Shape Other design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 36009
- Zoro # G702159072
- UPC # 96361360099
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Terminal Type | Blade |
Voltage | 12 |
Type | Standard |
Terminal Quantity | 5 |
Connector Shape | Other design |
Terminal Gender | Male |
Connector Gender | Male |
Bracket | w/o Bracket |
Amperage Rating | 30 |
Connector Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE II Led Beacon, Epoxy Filled, Low Prof, Blue (EB7930B)
- INSTALLBAY BY METRA 18-Gauge Orange Primary Wire, 500' Spool (PWOR18500)
- SKF Shaft Seal, 2-15/16 x 3-3/4 x 3/8", CRW1, NBR (29223)
- FUSION MS-ARX70B ANT Wireless Stereo Remote - Black (010-02167-00)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- NTK Ignition Control Module, 6H1091 (6H1091)
- CARDONE Remanufactured Engine Control Computer, 78-4347 (78-4347)
- HELLA Relay Micro 12V 30A Electrics, 933364027 (933364027)
- Four Seasons Automotive Relay & Control Modules