Shop All Engine Sensors
Four Seasons
BUICK CENTURY SEDAN/COUPE 03-96-LESABRE
Mfr # 36445
Zoro # G302158789
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. Female
- Material Brass
- Type Coolant Temp Sensor
- Number of Wires 3
- Fitting Thread Size 3/8" Pipe (43/64" x 18)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36445
- Zoro # G302158789
- UPC # 96361364455
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Female |
Fitting Thread Size | 3/8" Pipe (43/64" x 18) |
Details
Material | Brass |
Type | Coolant Temp Sensor |
Number of Wires | 3 |
Fitting Gender | Male |
Connector Shape | Round |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P104)
- GATES Classical Section Wrapped V-Belt, A103 (A103)
- GATES G-Force CVT Belts 03G3470 OEM 590110011 1 1/32" x 35 7/8" (03G3470)
- STRIKE3 350 lbs Hitch-N-Go Cart Lift Assembly Wheel Kit (ST2584091)
- FOUR SEASONS Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858 (37858)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- DENSO Oxygen Sensor, 234-4626 (234-4626)
- DELPHI Oxygen Sensor, Es11072 (ES11072)
- BOSCH OXYGEN SENSOR (13211)
- MOTORCRAFT Sensor-Hego Oxygen Sensor, Dy1166 (DY1166)
- BOSCH Oxygen Sensor, 13422 (13422)
- Four Seasons Engine Sensors