Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
BUCYRUS ERIE-CASE/IH-CATERPILLAR-DRESSER
Mfr # 35552
Zoro # G602145243
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Material Metal
- Shaft Type D-Shaped
- Motor Diameter 3.000 IN
- Rotation CW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35552
- Zoro # G602145243
- UPC # 96361355521
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Motor Diameter | 3.000 IN |
Motor Length | 4.625 IN |
Shaft Diameter | 0.31 IN |
Shaft Length | 1.31 IN |
Details
Voltage | 24 |
Item | Blower Motors |
Material | Metal |
Shaft Type | D-Shaped |
Rotation | CW |
Terminal Type | 2 Lead Wires |
Number of terminals | Connector Not Included |
Stud Distance | 2.31 IN |
Vented | Non Vented |
Mount Type | OE Mount |
Cage Wheel Included | w/o Wheel |
Shaft Shape | D-Shaped |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORAD Radiator Cap, Cam-On, 16 psi, Metal (T37)
- CENTRIC PARTS Standard Brake Rotor, 121.44079 (121.44079)
- ILC Replacement for MITSUBISHI M000T60481 STARTER (M000T60481 STARTER)
- MARADYNE Compact Bolt-On Fan, 140/210 cfm, 12VDC (F-100012)
- FOUR SEASONS Double Shaft Vented Cw Blower Motor, 75074 (75074)
- FOUR SEASONS Single Shaft Vented Cw Blower Motor W/W, 75907 (75907)
- FOUR SEASONS Chev G Ser Van/Express 76-74/Gmc G Ser V Blower Motor, 35501 (35501)
- FOUR SEASONS SINGLE SHAFT VENTED CW BLOWER MOTOR W/ W (76901)
- FOUR SEASONS Floor Mode Actuator, 73098 (73098)
- FOUR SEASONS UNIVERSAL (75066)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- Four Seasons Automotive Heating & Air Conditioning Motors