Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
Brockway 77-76-Deutz-Allis-Ford-New Holl
Mfr # 35223
Zoro # G500552754
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Metal
- Rotation CW
- Vented Non Vented
- Cage Wheel Included w/o Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35223
- Zoro # G500552754
- UPC # 96361352230
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Shaft Length | 1.000 IN |
Motor Diameter | 3.000 IN |
Motor Length | 4.250 IN |
Shaft Diameter | 0.31 IN |
Details
Voltage | 12 |
Item | Blower Motors |
Material | Metal |
Rotation | CW |
Vented | Non Vented |
Cage Wheel Included | w/o Wheel |
Number of terminals | Connector Not Included |
Terminal Type | 3 Lead Wires, 1 Circle - 2 Speed Motor |
Mount Type | OE Mount |
Shaft Type | D-Shaped |
Shaft Shape | D-Shaped |
Description
Brockway 77-76-Deutz-Allis-Ford-New Holl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fan, 6 Blade 16" x16" x1.5" (A-3538983M91)
- FARIA BEEDE INSTRUMENTS Euro Black 2" Water Temperature Gauge (100-250 F) (12812)
- VELVAC 3-Way Fuel Cock Valve 1/4 Fpt (060012)
- GATES Hi-Power II Belts, D158 (D158)
- FOUR SEASONS Jeep Wrangler 90-87 Blower Motor, 35554 (35554)
- FOUR SEASONS Double Shaft Vented Cw Blower Motor, 75074 (75074)
- FOUR SEASONS UNIVERSAL (75066)
- FOUR SEASONS Flanged Vented Ccw Blower Motor W/ Wheel, 75106 (75106)
- FOUR SEASONS CLOSED CW/CCW BLOWER MOTOR W/O WHEEL (35482)
- FOUR SEASONS DOUBLE SHAFT VENTED CW BLOWER MOTOR W/ W (76925)
- MOTORCRAFT Motor Asy, Yh1881 (YH1881)
- Four Seasons Automotive Heating & Air Conditioning Motors