Shop All Automotive Fans
Four Seasons
Bmw 740 Series 01-99-750 Series 01-99 Cond Fan Assy, 76067
Mfr # 76067
Zoro # G9588961
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor Assembly
- Height 16.25 in
- Width 19.75 in
- Includes Shroud Included
- Material Plastic / Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 76067
- Zoro # G9588961
- UPC # 96361760677
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Height | 16.25 in |
Width | 19.75 in |
Details
Type | Motor Assembly |
Includes | Shroud Included |
Material | Plastic / Metal |
Color | Black |
Voltage | 12 |
Connector Type | 3 wire lead w/ Connector |
Fan 1 Blade Quantity | 10 |
Connector Gender | Female |
Fan 2 Blade Quantity | 10 |
Mount Type | OE mount |
Electrical Or Mechanical | Electrical |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Terminal Quantity | 3 |
Connector Quantity | 1 |
Blade Material | Plastic |
Fan Quantity | 1 |
Mount Location | Condenser Fan |
Hub Bolt Hole Quantity | OE Mount |
Shroud Material | Plastic |
Connector Shape | Oval |
Blade Type | Rigid |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Bead Breaker Kit, For Use On: 1 Piece/2 Piece/3 Piece Truck Tires/Rims (10202)
- MILWAUKEE TOOL Batteries and Inflator (48-11-1862, 2848-20)
- A & I PRODUCTS Sea Foam Motor Treatment (16 oz) 7.75" x2.61" x2.61" (A-B1SF16)
- SHARK INDUSTRIES Ball Bearing Stitcher (22988)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- GPD Electric Cooling Fan Assembly, 2811500 (2811500)
- Four Seasons Automotive Fans